Other Valves di DKI Jakarta - ASK (Measurement Tool)

View as Grid List Detail
View as Grid List Detail

Pertanyaan Tentang Produk Control Valve Hydraulic



Nama Produk Spesifikasi Harga (IDR)
SMC Auto Drain Valve AD Series AD402-F03 1pc - Ambient Temperature/Supply Air: -5 to 60°C (no freezing)
- Type Of Thread: G
- Maximum operating pressure (MPa): 1
- Drain Hole Diameter (inch): 3/8
1,599,000
SMC Auto Drain Valve AD Series AD402-F04 1pc - Maximum operating pressure (MPa): 1
- Pipe Connection Diameter: G1/2
- Type Of Thread: G
- Assured Pressure Resistance (MPa): 1.5
1,599,000
WKK Armaturen Butterfly Valve U-Type Class 150 WCB 24inch 1pc - Size (inch): 24
- Body: WCB
- STEM: SS410
- Type: U
119,999,000
WKK Armaturen Foot Valve ANSI #150 CF8 2inch 1pc - Flange: RF
- Size (inch): 2
- Disc: Swing Disc
- Body: CF8
4,999,000
SUN RUN Hydraulic Flange Spreader SWR-40 1unit - Oil Capacity (cc): 78
- Tip Clearance (mm): 6
- Max. Spread force (kN): 125
- Max. Spread (mm): 81
39,999,000
Gemels Ball Valve Hydraulic BSP 2 Way GE2 G1/2 DN13 1111AB 1unit - Dimension ØM (mm): G 1/2
- Dimension C (mm): 83
- Material: Carbon Steel
- Max. Pressure (Bar): 500
289,000
SAMOA Metered Oil Control Valve PN 365535 1unit - Maximum flow Rate (L/min): 30
- Operating Temperature Range (°C): -10 to 60
- Maximum Working Pressure (bar): 100
- Fluid Compatibility: Lubricants
5,099,000
Gemels Check Valve Inline Hydraulic BSP VU G 1 1unit - Max. Pressure (Bar): 350
- Max. Flow (L/m): 150
- Cracking Pressure Nominal (Mpa/Psi): 0.04-0.07/5.8-10.15
- Material: Carbon Steel
429,000
CDC Pneumatics Hand Valve HVF Type HVF03-08 R 3/8 1pc - Outer Diameter (mm): 14.8
- Dimension K1 (mm): 25.6
- Length L2 (mm): 27.9
- Thread: R 3/8
129,000
NEW FLOW Needle Valve NV-2 (3/8inch NPT Female) 1pc - End Connection: NPT
- Dimension B (mm): 29
- Dimension A (mm): 75
369,000


Produk Control Valve Hidrolik


Baca Selengkapnya